3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (Discontinued)
- Mfr # B5650 OLP
- Zoro # G3913557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B5650 OLP
Zoro #
G3913557
UPC #
699567016724
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Overall Height
17 1/2 in
Hose Length
50 ft
Overall Width
6 in
Overall Length
16 1/2 in
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 17 1/2 in, Overall Length 16 1/2 in, Overall Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.