Zoro Homepage
This item is Discontinued.
No Product Image Available

3/8" x 75 ft PVC Replacement Hose Assembly 300 psi (Discontinued)

  • Mfr # 601015-75
  • Zoro # G0656601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601015-75
Zoro #
G0656601
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
75 ft.
Pnuematic Hose Fitting Size
3/8" x 1/2"
Pneumatic Hose Inside Dia.
3/8"

Details

Item
Replacement Hose Assembly
Tube Material
PVC
Pneumatic Hose Max. Pressure
300 psi

Description

3/8 X 75, 300 Psi, 3/8 X 1/2 Nptf(M), Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.