This item is Discontinued.

Reelcraft 40 ft. 12/3 Power Cord Reel 15 Amps 3 Outlets 125V Voltage LG3040 123 9

40 ft. 12/3 Power Cord Reel 15 Amps 3 Outlets 125V Voltage (Discontinued)

  • Mfr # LG3040 123 9
  • Zoro # G0634606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG3040 123 9
Zoro #
G0634606
UPC #
-
Country of Origin
China

Dimensions

Cord Length
40 ft.

Details

Voltage
125V
Max. Amps
15
Enclosure Rating
Not Rated
Enclosed Reel
Yes
Grade
Medium Duty
Gauge/Conductor
12/3
Number of Outlets
3
Cord Included
Yes
Item
Power Cord Reel
NEC Cord Designation
SJTW

Description

Lg30401239 Cord Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.