This item is Discontinued.

Reelcraft 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage L 4545 123 3A-17WH-WC

45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (Discontinued)

  • Mfr # L 4545 123 3A-17WH-WC
  • Zoro # G8818031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L 4545 123 3A-17WH-WC
Zoro #
G8818031
UPC #
699567017660
Country of Origin
United States

Dimensions

Retractable Cord Length
45 ft
Wire Size
12 AWG
Overall Height
13 1/4 in
Overall Depth
9 3/8 in
Overall Width
12 5/8 in
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Cord Length
45 ft.

Details

Winding Method
Spring Retraction
Voltage
120VAC
Tension Method
Ratchet Lock
Max. Amps
20
Feeder Cord Ending
Grounding Plug
Reel Color
White
Cord Color
White
Retractable Cord Ending
Single Connector
Feeder Cord Ending Configuration
NEMA 5-20P
Enclosure Rating
Not Rated
Retractable Cord Ending Configuration
NEMA 5-20R
Indoor / Outdoor
Indoor
Grade
Heavy Duty
NEC Cord Designation
SJEOOW
Includes
Cam Lock
Feeder Cord Ending NEMA Configuration
5-20P
Item
Extension Cord Reel
Gauge/Conductor
12/3
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Enclosed Reel
No
Holds
45 ft. of 12/3
Slip Ring Rating
20A @ 600V
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
Standards
CSA, UL
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending
Single Industrial Connector
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Max. Amps - Ext. Cords and Outlet Strips
20.0
Cord Included
Yes
Cord Ending NEMA Configuration
5-20R
Reel Mounting
Bench, Ceiling, Wall
Number of Outlets
1
Reel Material
Steel
Trade Designation
SJEOOW
Number of Conductors
3
Reel Capacity
45 ft of 12/3
Location
Indoor

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color White, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.