This item is Discontinued.

This item is Discontinued.
5/8" Hose Diameter, 50' Length, 125 psi Max. Pressure, Brass (Discontinued)
Mfr #
SWA3850 OLP
Zoro #
G202700866
UPC # 699567002772
Country of Origin United States
Category Spring Return Hose Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SWA3850 OLP
Zoro #
G202700866
UPC #
699567002772
Country of Origin
United States
Dimensions
Hose Inside Dia.
5/8"
Hose Length
50'
Hose Outside Dia.
0.75"
Details
Max. Pressure
125 psi
Drive Type
Spring Retractable
Includes
Hose
Hose End Configuration
3/4" NH(M)
Hose Material
Composite
Mounting
Wall, ceiling or floor mount
Media - Hose Reels
Water
Application
General applications and environments where corrosion is an issue
Swivel Material
Brass
Description
RETRACTABLE, 5/8 X 50FT, 125 PSI, WATER WITH HOSE RETRACTABLE COMPOSITE REELS ARE ECONOMICAL, LIGHTER WEIGHT, EASY TO HANDLE AND MEET THE DEMANDS OF A MEDIUM-DUTY INDUSTRIAL GRADE REEL FOR CONTINUOUS OPERATION. MADE OF CORROSION-PROOF, TOUGH POLYPROPYLENE, EXTENSIVE TESTS HAVE SHOWN IT TO BE HIGHLY RESISTANT TO THE VAST MAJORITY OF ACIDS, ALKALIS AND UV RAYS. THE DESIGN PROTECTS THE HOSE AND ALLOWS EASY CLEANING OF BOTH HOSE AND REEL. WALL OR FLOOR MOUNT. THE TOUGH COMPOSITE POLY-PROPYLENE OUTER CASE HOUSES SOLID BRASS SWIVEL AND FLUID PATH, A STEEL MAIN SHAFT AND HIGH QUALITY SPRING STEEL MOTOR. THE CASE IS UV STABILIZED AND RESISTANT TO MOST ACIDS AND ALKALIS WITH EXCELLENT IMPACT RESISTANCE. SUITABLE FOR GENERAL APPLICATIONS AND ENVIRONMENTS WHERE CORROSION IS AN ISSUE. THE DESIGN OF THE LATCHING SYSTEM ENSURES POSITIVE LATCHING IN ANY MOUNTING POSITION. POUND FOR POUND THE S SERIES OFFERS DISTINCT WEIGHT ADVANTAGES DUE TO THE COMPOSITE CASE CONSTRUCTION.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.