Shop REELCRAFT
See all product information
Create Account
7670 OLP 3/8"x70' 300 PSI Heavy Duty Spring Retractable Low Pressure Hose Reel
- Mfr # 7670 OLP
- Zoro # G602571479
product price:Â
$
933.99
/ea
Sold in multiples of 6 for
$5,603.94
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Includes
Hose
Hose Inside Dia.
3/8"
Hose End Configuration
1/4" NPT(M)
Hose Length
70'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7670 OLP
- Zoro #
- G602571479
- UPC #
- 699567000211
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 70'
- Hose Outside Dia.
- 0.600"
Details
- Max. Pressure
- 300 psi
- Includes
- Hose
- Hose End Configuration
- 1/4" NPT(M)
- Media - Hose Reels
- Air/Water/Oil/Grease
Description
HEAVY DUTY, 3/8 X 70FT, 300 PSI, AIR/WATER/OIL/GREASE WITH HOSE THIS REELCRAFT SERIES 7000 HOSE REEL IS VERY ROBUST AND IDEAL FOR THE MOST DEMANDING APPLICATIONS. THE REEL'S BASE AND GUIDE ARM ARE FORMED FROM HIGH-GRADE STEEL AND ENGINEERED WITH STRUCTURAL FORMS AND GUSSETS TO YIELD THE GREATEST AMOUNT OF STRENGTH. THE STANDARD LOW PRESSURE HOSE IS FOR AIR OR WATER SERVICE ONLY. THE BASIC REEL WITHOUT HOSE CAN BE USED FOR AIR, WATER OR OIL. GUIDE ARM ADJUSTS TO 3 POSITIONS.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.