This item is Discontinued.
This item is Discontinued.
Air Motor, 3/4"x175 ft., 1000 psi, w/O Hose (Discontinued)
Mfr #
AA33118 L6A
Zoro #
G0593767
UPC # 699567002963
Country of Origin United States
Category Spring Return Hose Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AA33118 L6A
Zoro #
G0593767
UPC #
699567002963
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4"
Hose Length
75 ft.
Details
Item
Air Motor,3/4"x175 ft.,1000 psi,w/O Hose
Max. Pressure
1000 psi
Description
Air Motor,3/4"x175 ft.,1000 psi,w/O Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.