This item is Discontinued.
This item is Discontinued.
Air/Water, 1/2"x250 ft., 300 psi (Discontinued)
Mfr #
T-1116-08
Zoro #
G0592997
UPC # 699567004257
Country of Origin United States
Category Spring Return Hose Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T-1116-08
Zoro #
G0592997
UPC #
699567004257
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2"
Hose Length
50 ft.
Details
Item
Air/Water w/O Hose,1/2"x250 ft.,300 psi
Max. Pressure
300 psi
Description
Air/Water w/O Hose,1/2 In.x250 ft.,300 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.