This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Air/Water, 3/4"x50 ft., 300 psi (Discontinued)

Mfr # T-1117-12
Zoro # G0593986
UPC # 699567004264
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T-1117-12
Zoro #
G0593986
UPC #
699567004264
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
50 ft.

Details

Item
Air/Water w/O Hose,3/4"x50 ft.,300 psi
Max. Pressure
300 psi

Description

Air/Water w/O Hose,3/4 In.x50 ft.,300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.