This item is Discontinued.

No Product Image Available

Air/Water, 3/8"x450 ft., 500 psi (Discontinued)

  • Mfr # H26000
  • Zoro # G0594187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H26000
Zoro #
G0594187
UPC #
699567003649
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
50 ft.

Details

Item
Air/Water w/O Hose,3/8"x450 ft.,500 psi
Max. Pressure
500 psi

Description

3/8 x 450ft, 500 psi, Air / Water Without Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.