Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Air/Water w/Hose, 1/4"x50 ft., 300 psi (Discontinued)

  • Mfr # RT450-OLPSM
  • Zoro # G0593268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT450-OLPSM
Zoro #
G0593268
UPC #
699567007210
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
50 ft.

Details

Item
Air/Water w/Hose,1/4"x50 ft.,300 psi
Max. Pressure
300 psi

Description

1/4 x 50ft, 300 psi, Air / Water With Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.