This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Air/Water w/O Hose, 1/2"x100 ft., 500 psi (Discontinued)

Mfr # D9200 OLSBW-S
Zoro # G0592577
UPC # 699567013181
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D9200 OLSBW-S
Zoro #
G0592577
UPC #
699567013181
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
100 ft.

Details

Item
Air/Water w/O Hose,1/2"x100 ft.,500 psi,SS
Max. Pressure
500 psi

Description

Air/Water w/O Hose,1/2 In.x100 ft.,500 psi,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.