Zoro Homepage

Assembly, Fuel Gas Swivel

  • Mfr # S600535-1

  • Zoro # G6070924


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
TW84000 OLPT1, TW84100 OLPT1, TW86000 OLPT, TW86050 OLPT, TW86075 OLPT1
Material
Aluminum
Inlet Gender
Male
Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600535-1
Zoro #
G6070924
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
3/8 in - 18
Inlet Thread Size
9/16 in - 18

Details

Item
Swivel
Fits Brand
Reelcraft
For Use With Mfr. Model Number
TW84000 OLPT1, TW84100 OLPT1, TW86000 OLPT, TW86050 OLPT, TW86075 OLPT1
Material
Aluminum
Inlet Gender
Male
Angle
90 Degrees
Minimum Operating Temperature
-40 Degrees F
Outlet Type
NPT
For Reel Series
80000
Inlet Type
UNF
Includes Seal
Yes
Outlet Swivel Configuration
3/8 in MNPT
Outlet Gender
Male
Seal Material
Nitrile
Maximum Operating Temperature
210 Degrees F
Minimum Operating Pressure
0 psi
Inlet Swivel Configuration
9/16 in MUNF
Maximum Operating Pressure
200 psi

Description

Swivel, For Use With Grainger Item Number 184W08, 38L565, 4NB16, 4NB17, 5PG12, For Use With Mfr. Model Number TW84000 OLPT1, TW84100 OLPT1, TW86000 OLPT, TW86050 OLPT, TW86075 OLPT1, For Reel Series 80000, Material Aluminum, 90 Degrees , 200 psi, 0 psi, Inlet Type UNF, Inlet Gender Male, Inlet Thread Size 9/16 in - 18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.