Assembly, Hose Bumper
Mfr # 600362
Zoro # G8675974
product price: $61.95
/eaKey Features
Material
Plastic
Includes
Hardware
For Number of Hoses
1
For Reel Series
7000
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600362
Zoro #
G8675974
UPC #
-
Country of Origin
United States
Dimensions
Hose Stop Overall Width
1 1/4 in
For Cord Outside Dia. Range
0.710 in
Hose Stop Overall Outside Dia.
3 in
For Hose Diameter
3/8 in
For Hose Outside Dia. Range
0.710 in
Details
Item
Bumper Stop
Material
Plastic
Includes
Hardware
For Number of Hoses
1
For Reel Series
7000
Shape
Circle
For Use With Mfr. Model Number
7600 OMS1, 7600 OMS55 1
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 22KX15, 38EE90, For Use With Mfr. Model Number 7600 OMS1, 7600 OMS55 1, For Reel Series 7000, Includes Hardware, Shape Circle, For Hose Diameter 3/8 in, For Hose Outside Dia. Range 0.710 in, For Cord Outside Dia. Range 0.710 in, Hose Stop Overall Width 1 1/4 in, Hose Stop Overall Outside Dia. 3 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.