Zoro Homepage

Assembly, Hose Bumper

  • Mfr # S600547-2

  • Zoro # G8677645


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware
Material
Plastic
For Cord Outside Dia. Range
1.75 to 2.03 in
Hose Stop Overall Outside Dia.
3 3/4 in
Hose Stop Overall Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600547-2
Zoro #
G8677645
UPC #
699567004592
Country of Origin
United States

Dimensions

For Cord Outside Dia. Range
1.75 to 2.03 in
Hose Stop Overall Outside Dia.
3 3/4 in
Hose Stop Overall Width
2 7/8 in
For Hose Outside Dia. Range
1.75 to 2.03 in
For Hose Diameter
1 1/2 in

Details

Item
Bumper Stop
Includes
Hardware
Material
Plastic
For Use With Mfr. Model Number
FF9600 OLPBW 1
Shape
Circle
For Number of Hoses
1
For Reel Series
9000

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 4JNA6, For Use With Mfr. Model Number FF9600 OLPBW 1, For Reel Series 9000, Includes Hardware, Shape Circle, For Hose Diameter 1 1/2 in, For Hose Outside Dia. Range 1.75 to 2.03 in, For Cord Outside Dia. Range 1.75 to 2.03 in, Hose Stop Overall Width 2 7/8 in, Hose Stop Overall Outside Dia. 3 3/4 in, For Number of Hoses 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.