Zoro Homepage

Assembly, Inlet Swivel

  • Mfr # 602050

  • Zoro # G8553386


product price: $26.99
/ea

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
CU6050LN, CU6100LN
Material
Brass
Minimum Operating Pressure
0 psi
Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602050
Zoro #
G8553386
UPC #
-
Country of Origin
China

Dimensions

Inlet Thread Size
3/8 in - 18
Outlet Thread Size
3/8 in - 18

Details

Item
Swivel
Fits Brand
Reelcraft
For Use With Mfr. Model Number
CU6050LN, CU6100LN
Material
Brass
Minimum Operating Pressure
0 psi
Angle
90 Degrees
For Reel Series
C
Outlet Swivel Configuration
3/8 in MNPT
Minimum Operating Temperature
-40 Degrees F
Inlet Swivel Configuration
3/8 in FNPT
Outlet Type
NPT
Includes Seal
Yes
Maximum Operating Pressure
300 psi
Seal Material
Nitrile
Maximum Operating Temperature
210 Degrees F
Outlet Gender
Male
Inlet Gender
Female
Inlet Type
NPT

Description

Swivel, For Use With Grainger Item Number 9EU07, 9HPX1, For Use With Mfr. Model Number CU6050LN, CU6100LN, For Reel Series C, Material Brass, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in - 18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.