Assembly, Swivel
Mfr # S600888-1
Zoro # G8553395
product price: $91.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
81000 OLP, 81075 OLP 1, 81100 OLP1, 82000 OLP, 82075 OLP1, 82100 OLP1, AA32106 L4A, AA32112 L4A, CA32106 L, CA32106 L1, CA32112 L, CA32112 L1, CA32118 L 1, CA32122 L1, CA32128 L 1, CA32128 L1, EA32106 L10A, EA32106 L12D 1, EA32112 L10A, EA32112 L12D 1, EA32118 L12D 1, EA32122 L12D, EA32128 L12D
Fits Brand
Reelcraft
Material
Steel
Maximum Operating Pressure
1,000 psi
Outlet Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S600888-1
Zoro #
G8553395
UPC #
-
Country of Origin
China
Dimensions
Outlet Thread Size
1/2 in - 14
Inlet Thread Size
1/2 in - 14
Details
Item
Swivel
For Use With Mfr. Model Number
81000 OLP, 81075 OLP 1, 81100 OLP1, 82000 OLP, 82075 OLP1, 82100 OLP1, AA32106 L4A, AA32112 L4A, CA32106 L, CA32106 L1, CA32112 L, CA32112 L1, CA32118 L 1, CA32122 L1, CA32128 L 1, CA32128 L1, EA32106 L10A, EA32106 L12D 1, EA32112 L10A, EA32112 L12D 1, EA32118 L12D 1, EA32122 L12D, EA32128 L12D
Fits Brand
Reelcraft
Material
Steel
Maximum Operating Pressure
1,000 psi
Outlet Gender
Male
Inlet Swivel Configuration
1/2 in FNPT
Minimum Operating Temperature
-40 Degrees F
For Reel Series
30000, 80000
Angle
90 Degrees
Inlet Type
NPT
Seal Material
Nitrile
Includes Seal
Yes
Minimum Operating Pressure
0 psi
Inlet Gender
Female
Maximum Operating Temperature
210 Degrees F
Outlet Swivel Configuration
1/2 in MNPT
Outlet Type
NPT
Description
Swivel, For Use With Grainger Item Number 263D67, 263D68, 2CAJ1, 38EE60, 38EE61, 38EE74, 38EE75, 38EE76, 38L502, 38L510, 38L552, 448F63, 4LMG6, 4NA85, 4NA86, 4NA97, 4NA98, 59YT26, 5PG04, 69AF38, 69AF46, 69AF63, 69AF66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.