Zoro Homepage

Base Assembly

  • Mfr # 400101

  • Zoro # G8674784


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP, 4617 OLP, 4620 OLP, 4625 OLP1, 4625 OLPSW5, B4425 OLP1, B4435 OLP1, B4625 OLP1, F4525 OLPBW, F4525 OLPSW, L 4000, L 4035 162 2 1, L 4035 162 2SB 1, L 4035 163 1 1, L 4035 163 10, L 4035 163 1SB 1, L 4035 163 3 1, L 4035 163 3-RP 1, L 4035 163 3SB 1, L 4035 163 8 1, L 4035 163 8SB 1, L 4035 A 163 5, L 4050 162 2 1, L 4050 162 2SB 1, L 4050 163 1 1, L 4050 163 10 1, L 4050 163 1SB 1, L 4050 163 3 1, L 4050 163 3-RP 1, L 4050 163 3SB 1, L 4050 163 8 1, L 4050 163 8SB 1, L 4050 163 9 1, L 4050 163 X 1, L 4050 A 163 5 1, L 4100, L 4500, L 4545 123 3 1, L 4545 123 3-17WH-WC 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-17WH-WC 1, L 4545 123 3A-RP 1, L 4545 123 3ASB 1, L 4545 123 3B 1, L 4545 123 3BSB 1, L 4545 123 3SB 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 7ASB 1, L 4545 123 7B, L 4545 123 7SB 1, L 4545 123 9 1, L 4545 123 9G, L 4545 123 X
Material
Steel
For Reel Series
4000, L4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400101
Zoro #
G8674784
UPC #
-
Country of Origin
United States

Details

Item
Base Assembly
Fits Brand
Reelcraft
For Use With Mfr. Model Number
4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP, 4617 OLP, 4620 OLP, 4625 OLP1, 4625 OLPSW5, B4425 OLP1, B4435 OLP1, B4625 OLP1, F4525 OLPBW, F4525 OLPSW, L 4000, L 4035 162 2 1, L 4035 162 2SB 1, L 4035 163 1 1, L 4035 163 10, L 4035 163 1SB 1, L 4035 163 3 1, L 4035 163 3-RP 1, L 4035 163 3SB 1, L 4035 163 8 1, L 4035 163 8SB 1, L 4035 A 163 5, L 4050 162 2 1, L 4050 162 2SB 1, L 4050 163 1 1, L 4050 163 10 1, L 4050 163 1SB 1, L 4050 163 3 1, L 4050 163 3-RP 1, L 4050 163 3SB 1, L 4050 163 8 1, L 4050 163 8SB 1, L 4050 163 9 1, L 4050 163 X 1, L 4050 A 163 5 1, L 4100, L 4500, L 4545 123 3 1, L 4545 123 3-17WH-WC 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-17WH-WC 1, L 4545 123 3A-RP 1, L 4545 123 3ASB 1, L 4545 123 3B 1, L 4545 123 3BSB 1, L 4545 123 3SB 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 7ASB 1, L 4545 123 7B, L 4545 123 7SB 1, L 4545 123 9 1, L 4545 123 9G, L 4545 123 X
Material
Steel
For Reel Series
4000, L4000

Description

Base Assembly, For Reel Series 4000, L4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.