Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Bottom Wind, UHMU Roller Bracket, 18", 4Way S600693-3U

Bottom Wind, UHMU Roller Bracket, 18", 4Way (Discontinued)

  • Mfr # S600693-3U
  • Zoro # G0593487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600693-3U
Zoro #
G0593487
UPC #
699567011996
Country of Origin
United States

Dimensions

Roller Diameter
1 1/4 in
For Reel Diameter
17 3/4 in
Hose Opening Height
1 7/8 in
Hose Opening Width
18 in
For Reel Width
18 in

Details

Item
Roller Guide
Includes
Installation Hardware
Roller Material
Plastic
Return Location
Multi-direction
For Reel Series
30000
Roller Type
4-way
For Use With Mfr. Model Number
CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1
Roller Bracket Type
Roller Bracket
Bracket Color
Red
Bracket Material
Steel

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D69, 38EE60, 38EE65, 38EE76, 38EE78, 38EE79, 38EE84, 5Z339, 5Z341, For Use With Mfr. Model Number CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Multi-direction, Hose Opening Height 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.