Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Bottom Wind, UHMU Roller Bracket, 6", 3Way S602132-1U

Bottom Wind, UHMU Roller Bracket, 6", 3Way (Discontinued)

  • Mfr # S602132-1U
  • Zoro # G0594345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602132-1U
Zoro #
G0594345
UPC #
699567012054
Country of Origin
United States

Dimensions

Hose Opening Width
6 in
Hose Opening Height
3 in
For Reel Width
6 in
Roller Diameter
1 1/4 in
For Reel Diameter
17 3/4 in

Details

Item
Roller Guide
Roller Material
Plastic
Includes
Installation Hardware
For Use With Mfr. Model Number
CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1
Return Location
Bottom
Bracket Material
Steel
Roller Bracket Type
Roller Bracket
Roller Type
3-way
For Reel Series
30000
Bracket Color
Red

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 263D54, 263D67, 2XJE1, 38EE68, 38EE74, 38EE81, 4JNC9, For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Bottom, Hose Opening Height 3 in, Hose Opening Width 6 in, Bracket Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.