Zoro Homepage

Bumper, Hose

  • Mfr # 600522

  • Zoro # G8675755


product price: $37.59
/ea

Key Features

Includes
Hardware
Material
Plastic
Shape
Circle
For Cord Outside Dia. Range
0.810 in Twin
For Hose Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600522
Zoro #
G8675755
UPC #
699567004547
Country of Origin
United States

Dimensions

For Cord Outside Dia. Range
0.810 in Twin
For Hose Diameter
1/2 in
For Hose Outside Dia. Range
0.810 in Twin
Hose Stop Overall Width
2 in
Hose Stop Overall Outside Dia.
3 1/2 in

Details

Item
Bumper Stop
Includes
Hardware
Material
Plastic
Shape
Circle
For Reel Series
Twins Only: 80000
For Number of Hoses
2
For Use With Mfr. Model Number
TH88000 OMP 1, TH88050 OMP1

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 38L522, 4NB33, For Use With Mfr. Model Number TH88000 OMP 1, TH88050 OMP1, For Reel Series Twins Only: 80000, Includes Hardware, Shape Circle, For Hose Diameter 1/2 in, For Hose Outside Dia. Range 0.810 in Twin, For Cord Outside Dia. Range 0.810 in Twin, Hose Stop Overall Width 2 in, Hose Stop Overall Outside Dia. 3 1/2 in, For Number of Hoses 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.