Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Bumper Stop, 3/4 in, Plastic 3-HR1004-3

Bumper Stop, 3/4 in, Plastic (Discontinued)

  • Mfr # 3-HR1004-3
  • Zoro # G204390232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-HR1004-3
Zoro #
G204390232
UPC #
N
Country of Origin
China

Dimensions

Hose Stop Overall Width
1 1/4 in
For Hose Outside Dia. Range
1.06 to 1.38 in
Hose Stop Overall Outside Dia.
3 in
For Cord Outside Dia. Range
1.06 to 1.38 in
For Hose Diameter
3/4 in

Details

Item
Bumper Stop
For Gauge/Conductor
6/4
For Use With Mfr. Model Number
7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1
Shape
Circle
For Number of Hoses
1
Includes
Hardware
For Reel Series
7000, 80000, D80000
Material
Plastic

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 12U317, 2CAH8, 4NA87, 4NB21, 5PG07, 5PG09, 6Z786, 9HWE3, For Use With Mfr. Model Number 7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1, For Reel Series 7000, 80000, D80000, Includes Hardware, Shape Circle, For Hose Diameter 3/4 in, For Hose Outside Dia. Range 1.06 to 1.38 in, For Cord Outside Dia. Range 1.06 to 1.38 in, Hose Stop Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.