Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cabinet Mounting Brackets (1 BANK) (Discontinued)

  • Mfr # 600367
  • Zoro # G0594537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600367
Zoro #
G0594537
UPC #
699567007326
Country of Origin
United States

Dimensions

Mount Base Width
12 in
Mount Base Height
14 in

Details

Item
Mounting Bracket
Base Motion Type
Stationary
For Number of Reels
1
Bracket Material
Steel
Color
Black
For Reel Series
7000

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel, For Reel Series 7000, Mounting Location I-beam, Black, Mount Base Width 12 in, Mount Base Height 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.