Cable Reel, 100 ft L, 9-3/4" H, 4-5/16" W
Mfr # GA3100 N
Zoro # G915190701
product price: $662.29
/ea
Free Shipping & Returns
Key Features
Cable Length
100 ft
Cable Coated
Yes
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GA3100 N
Zoro #
G915190701
UPC #
699567010241
Country of Origin
China
Dimensions
Cable Length
100 ft
Overall Height
9 3/4 in
Overall Length
9 1/4 in
Overall Width
4 5/16 in
Details
Item
Retractable Grounding Wire Reel
Cable Coated
Yes
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
Color
Red
Bearings
Permanently Lubricated
Mounting
Bench or Truck, Ceiling, Floor, Wall
Duty Rating
Heavy Duty
Includes
Universal Grounding Clamp
Description
Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 100 ft, Cable Coated Yes, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Red Color, Permanently Lubricated Bearings, Bench or Truck, Ceiling, Floor, Wall Mounting, Includes Universal Grounding Clamp, Overall Height 9 3/4 in, Overall Length 9 1/4 in, Overall Width 4 5/16 in, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.