Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Cable Reel, 50 ft, Spring Return, Red G 3050

Cable Reel, 50 ft, Spring Return, Red (Discontinued)

  • Mfr # G 3050
  • Zoro # G0828974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G 3050
Zoro #
G0828974
UPC #
699567010227
Country of Origin
Unknown

Dimensions

Cable Length
50 ft
Overall Height
8 7/8 in
Overall Length
8 5/8 in
Overall Width
3 3/8 in

Details

Cable Coated
No
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
Color
Red
Bearings
Permanently Lubricated
Mounting
Floor, Wall, Ceiling, Bench or Truck
Finish
Powder Coated
Item
Retractable Grounding Wire Reel
Duty Rating
Heavy Duty
Drive Type
Spring Return
Includes
Universal Grounding Clamp

Description

Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 50 ft, Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Red Color, Permanently Lubricated Bearings, Floor, Wall, Ceiling, Bench or Truck Mounting, Includes Universal Grounding Clamp, Overall Height 8 7/8 in, Overall Length 8 5/8 in, Overall Width 3 3/8 in, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.