Cord Reel, 12 AWG, Red Reel Color, 25 ft Length
- Mfr # L 4525 123 7A
- Zoro # G705608881
product price:Â
$
1,786.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
25 ft
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
Reel Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L 4525 123 7A
- Zoro #
- G705608881
- UPC #
- 699567026372
- Country of Origin
- United States
Dimensions
- Retractable Cord Length
- 25 ft
- Wire Size
- 12 AWG
Details
- Item
- Cord Reel
- Number of Outlets
- 2
- Retractable Cord Ending Configuration
- NEMA 5-20R
- Reel Color
- Red
- Cord Color
- Black
- Max. Amps
- 20 A
Description
reelcraft l 4525 123 7a cord reel, duplex outlet box gfci 25 ft., 12/3, 20a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.