
Cord Reel, 12 AWG, Red Reel Color, 45 ft Length, 1 Outlets
Mfr # L 4545 123 3
Zoro # G302713414
product price:Â $951.99
/ea
Sold in multiples of 6 for $5,711.94
Free Shipping & Returns
Key Features
Retractable Cord Length
45 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
12 AWG
Reel Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L 4545 123 3
Zoro #
G302713414
UPC #
699567000358
Country of Origin
United States
Dimensions
Retractable Cord Length
45 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Red
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
15A
Includes
Cord/Cable Included
Voltage
125V
Description
12 AWG / 3 COND X 45FT, 15 AMP, SINGLE OUTLET, WITH CORD, 27 LBS REELCRAFT'SPOWER CORD AND LIGHT REELS OFFER MANY DIFFERENT STYLES OF OUTLETS AND LAMPS.EASY TO MOUNT AND STRUCTURALLY STRONG, THE POWER CORD AND LIGHT REELS HAVE AROBOTICALLY WELDED HEAVY GAUGE STEEL FRAME THAT ATTACHES TO MOST STRUCTURALLY SOUND SURFACES.MULTIPLE GUIDE ARM POSITIONS ALLOWS FOR VERSATILE USES AND EASIER FIELD ADJUSTMENT.THE DRIVE MECHANISM IS ENCLOSED FOR PROTECTION AGAINST THE ENVIRONMENT.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.