25 ft. Cord Reel, 16 GA Retractable, 3 Outlets
- Mfr # W2272
- Zoro # G823310925
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
3
Reel Color
Black, Grey
Cord Included
Yes
Includes
Retractable Cord Reel, 25 ft. 16 Gauge Power Cord, Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2272
- Zoro #
- G823310925
- UPC #
- 39564010705
- Country of Origin
- China
Details
- Item
- Extension Cord Reel
- Number of Outlets
- 3
- Reel Color
- Black, Grey
- Cord Included
- Yes
- Includes
- Retractable Cord Reel, 25 ft. 16 Gauge Power Cord, Mounting Bracket
Description
The Performance Tool W2272 Retractable Cord Reel is the perfect solution for extending your reach with its 25ft 16GA cord, making it ideal for both professional and at-home use. This professional-grade cord reel is designed to handle any job you throw at it with ease. Equipped with a polarized plug and 3 grounded 10 amp outlets, the W2272 cord reel ensures safe and reliable power distribution for your tools and appliances. Built with a rugged steel housing, this cord reel is designed to withstand the toughest conditions, making it a reliable addition to your tool collection. The W2272 cord reel comes with mounting brackets included, allowing you to easily install it in your workshop or garage. UL listed E234282 for added peace of mind.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.