Cord Reel, 12 AWG, Red Reel Color, 50 ft Length

  • Mfr # L 5550 123 X

  • Zoro # G705661657


product price:  $1,220.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Wire Size
12 AWG
Reel Color
Red
Tension Method
Field Convertible
Max. Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 5550 123 X
Zoro #
G705661657
UPC #
699567007197
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
12 AWG

Details

Item
Cord Reel
Reel Color
Red
Tension Method
Field Convertible
Max. Amps
20A
Retractable Cord Ending Configuration
Flying Lead

Description

12 awg / 3 cond x 50ft, 20 amp, flying leads reelcraft'spower cord and light reels offer many different styles of outlets and lamps.easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces.multiple guide arm positions allows for versatile uses and easier field adjustment.the drive mechanism is enclosed for protection against the environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.