Cord Reel, 16 AWG, Red Reel Color, 50 ft Length
- Mfr # L 4050 163 3-RP
- Zoro # G205661645
product price:Â
$
1,118.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Number of Outlets
1
Wire Size
16 AWG
Reel Color
Red
Cord Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L 4050 163 3-RP
- Zoro #
- G205661645
- UPC #
- 699567024675
- Country of Origin
- United States
- Item
- Cord Reel
- Number of Outlets
- 1
- Reel Color
- Red
- Cord Color
- Black
- Max. Amps
- 13 A
Dimensions
- Retractable Cord Length
- 50 ft
- Wire Size
- 16 AWG
Description
reelcraft l 4050 163 3-rp cord reel, 50 ft., 16/3, reverse plug, 13a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.