This item is Discontinued.

Reelcraft 35 ft. 16/3 Retractable Cord Reel 15.0 Amps 1 Outlets 120V AC Voltage L 4035 163 3

35 ft. 16/3 Retractable Cord Reel 15.0 Amps 1 Outlets 120V AC Voltage (Discontinued)

  • Mfr # L 4035 163 3
  • Zoro # G1695687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4035 163 3
Zoro #
G1695687
UPC #
699567010982
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Retractable Cord Length
35 ft
Cord Length - Ext. Cords and Outlet Strips
35 ft.
Cord Length
35 ft.
Overall Depth
9 3/8 in
Overall Height
13 1/4 in
Overall Width
12 5/8 in

Details

Item
Retractable Cord Reel
Voltage
120V AC
Max. Amps
15.0
Feeder Cord Ending
Grounding Plug
Reel Color
Red
Cord Color
Black
Retractable Cord Ending
Single Industrial Connector
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
NEMA 5-15R
Grade
Heavy Duty
Number of Outlets
1
Reel Mounting
Bench, Ceiling, Wall
Standards
UL, CSA
Enclosed Reel
No
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Temp. Range
0 Degrees to 125 Degrees F
Slip Ring Rating
13
Cord Included
Yes
Cord Ending NEMA Configuration
5-15R
Grade - Ext. Cords and Outlet Strips
Industrial
Indoor / Outdoor
Indoor
Reel Material
Steel
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
Cord Ending
Single Industrial Connector
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending NEMA Configuration
5-15P
Gauge/Conductor
16/3
Max. Amps - Ext. Cords and Outlet Strips
13.0
Watts
1495
NEC Cord Designation
SJTOW
Location
Indoor
Trade Designation
SJTOW
Temp. Rating
0 Degrees to 125 Degrees F
Number of Conductors
3

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 35 ft, Reel Color Red, Max. Amps 15.0, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTOW, Number of Conductors 3, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.