50 ft. 16/3 Retractable Cord Reel 15.0 Amps 0 Outlets (Discontinued)
- Mfr # L 4050 163 X
- Zoro # G2881067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L 4050 163 X
Zoro #
G2881067
UPC #
699567011149
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Retractable Cord Length
50 ft
Cord Length
50 ft.
Feeder Cord Length
No Cord
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Overall Depth
9 3/8 in
Overall Height
13-1/4"
Overall Width
12-5/8"
Description
Retractable Cord Reel, Voltage 125/240V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Red, Max. Amps 15.0, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SJEOOW, Number of Conductors 3, Number of Outlets 0, Feeder Cord Length No Cord, Feeder Cord Ending Junction Box, Location Indoor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.