This item is Discontinued.

Reelcraft 80 ft. 14/3 Hand Wind Cord Reel 10.0 Amps 4 Outlets 120VAC Voltage LH2080 143

80 ft. 14/3 Hand Wind Cord Reel 10.0 Amps 4 Outlets 120VAC Voltage (Discontinued)

  • Mfr # LH2080 143
  • Zoro # G3274415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH2080 143
Zoro #
G3274415
UPC #
699567011323
Country of Origin
China

Dimensions

Wire Size
14 AWG
Retractable Cord Length
80 ft
Cord Length
80 ft.
Overall Depth
8 3/4 in
Feeder Cord Length
80 ft
Overall Width
13-3/4"
Overall Height
11"

Details

Voltage
120VAC
Max. Amps
10.0
Feeder Cord Ending
Grounding Plug
Reel Color
Yellow
Cord Color
Yellow
Retractable Cord Ending
Quad Receptacle On Reel
Feeder Cord Ending Configuration
NEMA 5-15R
Retractable Cord Ending Configuration
NEMA 5-15P
Max. Amps - Ext. Cords and Outlet Strips
10.0
Grade
Medium Duty
Cord Ending NEMA Configuration
5-15R
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Enclosed Reel
No
Item
Hand Wind Cord Reel
Cord Ending
Quad Receptacle On Reel
Cord Included
Yes
Reel Material
Steel
NEC Cord Designation
SJTW
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTW
Indoor / Outdoor
Indoor
Feeder Cord Ending NEMA Configuration
5-15P
Watts
1250
Gauge/Conductor
14/3
Grade - Ext. Cords and Outlet Strips
General Purpose
Number of Outlets
4
Temp. Range
32 Degrees to 110 Degrees F
Includes
Circuit Breaker, Carry Handle
Voltage - Ext. Cords and Outlet Strips
120VAC
Standards
UL, CSA
Reel Mounting
Floor
Trade Designation
SJTW
Temp. Rating
32 Degrees to 110 Degrees F
Location
Indoor
Special Features
Circuit Breaker, Carry Handle
Number of Conductors
3

Description

Hand Wind Cord Reel, Voltage 120V AC, Retractable Cord Ending Quad Receptacle On Reel, Retractable Cord Length 80 ft, Reel Color Yellow, Max. Amps 10.0, Wire Size 14 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-15P, Feeder Cord Ending Configuration NEMA 5-15R, Trade Designation SJTW, Number of Conductors 3, Number of Outlets 4, Feeder Cord Length 80 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.