Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Reelcraft Cord Reel, 80 ft, 14/3, SJTW, Yellow, 120VAC LH2080 143

Cord Reel, 80 ft, 14/3, SJTW, Yellow, 120VAC (Discontinued)

  • Mfr # LH2080 143
  • Zoro # G6083423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH2080 143
Zoro #
G6083423
UPC #
699567011323
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
13 3/4 in
Feeder Cord Length
80 ft
Overall Depth
8 3/4 in
Cord Length
80 ft.
Retractable Cord Length
80 ft
Wire Size
14 AWG

Details

Voltage
120VAC
Temp. Range
32 Degrees to 110 Degrees F
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTW
Indoor / Outdoor
Indoor
Number of Outlets
4
Reel Mounting
Floor
Feeder Cord Ending NEMA Configuration
5-15P
Item
Hand Wind Cord Reel
Watts
1250
Voltage - Ext. Cords and Outlet Strips
120VAC
Retractable Cord Ending
Quad Receptacle On Reel
Cord Color
Yellow
Max. Amps - Ext. Cords and Outlet Strips
10.0
Includes
Carry Handle, Circuit Breaker
Reel Color
Yellow
Enclosed Reel
No
Cord Ending
Quad Receptacle On Reel
Standards
CSA, UL
Feeder Cord Ending
Grounding Plug
Grade - Ext. Cords and Outlet Strips
General Purpose
Reel Material
Steel
Cord Included
Yes
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Cord Ending NEMA Configuration
5-15R
Gauge/Conductor
14/3
Retractable Cord Ending Configuration
NEMA 5-15P
Feeder Cord Ending Configuration
NEMA 5-15R
Number of Conductors
3
Location
Indoor
Temp. Rating
32 Degrees to 110 Degrees F
Special Features
Carry Handle, Circuit Breaker
Trade Designation
SJTW
Enclosure Rating
Not Rated

Description

Hand Wind Cord Reel, Voltage 120V AC, Retractable Cord Ending Quad Receptacle On Reel, Retractable Cord Length 80 ft, Reel Color Yellow, Wire Size 14 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-15P, Feeder Cord Ending Configuration NEMA 5-15R, Trade Designation SJTW, Number of Conductors 3, Number of Outlets 4, Feeder Cord Length 80 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.