This item is Discontinued.

Reelcraft Cord Reel, Flying Lead, 12 AWG, Red Reel Color, 30 ft Length L 3030 123 X

Cord Reel, Flying Lead, 12 AWG, Red Reel Color, 30 ft Length (Discontinued)

  • Mfr # L 3030 123 X
  • Zoro # G205661706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L 3030 123 X
Zoro #
G205661706
UPC #
699567025320
Country of Origin
United States

Dimensions

Retractable Cord Length
30 ft
Wire Size
12 AWG

Details

Item
Cord Reel
Retractable Cord Ending Configuration
Flying Lead
Reel Color
Red
Cord Color
Black
Max. Amps
20A

Description

Reelcraft l 3030 123 x compact steel power cord reel, 20a, 12/3, 30' cord w/ flying leads reelcraft's new series 3000 reels are all-steel construction and ultra-compact for a wide range of bench mount or mobile applications with critical space requirements. These compact reels easily fit within a 1 ft. X 1 ft. Space. The reels incorporate multiple slotted mounting holes to accommodate many configurations. An optional guide arm accessory is available for multiple adjustment positions of the cord. All steel components are individually powder coated to virtually eliminate corrosion. features: compact size reel easily fits within a 1 ft. X 1 ft. Space. easy to mount multiple slotted mounting holes to accommodate many configurations. inlet located on base eliminates the possibility of cord/hose interfering with spool operation. optional guide arm accessory guide arm integral to reel base on standard reel, optional accessory available for multiple adjustment positions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.