This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Cord Reel, Flyng Leads, 75 ft., 20AMP (Discontinued)

Mfr # L 70075 123 X
Zoro # G7803999
UPC # 699567018230
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 70075 123 X
Zoro #
G7803999
UPC #
699567018230
Country of Origin
United States

Dimensions

Overall Width
12-1/2"
Overall Length
19-3/4"

Details

Item
Cord Reel,Flyng Leads,75 ft.,20AMP
Mounting
Seven Position
Application
Indoor, Non-Weather Tight

Description

Cord Reel,Flyng Leads,75 ft.,20AMP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.