Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Cord Reel, Industrial, 120VAC, STW, Yellow LH3100

Cord Reel, Industrial, 120VAC, STW, Yellow (Discontinued)

  • Mfr # LH3100
  • Zoro # G6083487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH3100
Zoro #
G6083487
UPC #
699567011330
Country of Origin
China

Dimensions

Overall Depth
11 1/8 in
Overall Width
17 3/4 in
Overall Height
17 1/4 in
Cord Length - Ext. Cords and Outlet Strips
No Cord Included
Wire Size
No Cord
Retractable Cord Length
No Cord

Details

Voltage
120VAC
Reel Material
Steel
Holds
Up to 100 ft. STW 10/3
Item
Hand Wind Cord Reel
Watts
1875
Enclosed Reel
No
Reel Mounting
Floor
Cord Included
No
Indoor / Outdoor
Indoor
Temp. Range
32 Degrees to 110 Degrees F
Includes
Carry Handle, Circuit Breaker
Standards
CSA, UL
Reel Color
Yellow
Feeder Cord Ending NEMA Configuration
No Configuration
Grade - Ext. Cords and Outlet Strips
General Purpose
Voltage - Ext. Cords and Outlet Strips
120VAC
Retractable Cord Ending
None
Cord Ending
None
Cord Ending NEMA Configuration
No Configuration
Number of Conductors
0
Retractable Cord Ending Configuration
No Cord
Trade Designation
No Cord
Feeder Cord Ending Configuration
Junction Box
Reel Capacity
100 ft of 10/3
Location
Indoor
Temp. Rating
32 Degrees to 110 Degrees F
Enclosure Rating
Not Rated

Description

Hand Wind Cord Reel, Reel Capacity 100 ft of 10/3, Reel Color Yellow, Location Indoor, Reel Mounting Floor, Reel Material Steel, Temp. Rating 32 Degrees to 110 Degrees F, Overall Height 17 1/4 in, Overall Width 17 3/4 in, Overall Depth 11 1/8 in, Enclosed Reel No, Includes Carry Handle, Circuit Breaker, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.