Zoro Homepage

Cord Reel, Led Light

  • Mfr # L 4050 163 10

  • Zoro # G0669719


product price: $590.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4050 163 10
Zoro #
G0669719
UPC #
-
Country of Origin
United States

Details

Item
16 Awg / 3 Cond X 50Ft, 13 Amp, Led Light, With Cord

Description

Extension Cord Reel with Hand Lamp, Voltage 125V AC, Retractable Cord Length 50 ft, Wire Size 16 AWG, Cord Color Black, Trade Designation SJTOW, Reel Color Red, Number of Conductors 3, Feeder Cord Length 50 ft, Reel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.