This item is Discontinued.

Reelcraft Cord Reel, Motor Driven, Red, 25A, 12/3 LE312 123 12D

This item is Discontinued.

Reelcraft

Cord Reel, Motor Driven, Red, 25A, 12/3 (Discontinued)

Mfr # LE312 123 12D
Zoro # G6083417
UPC # 699567011385
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LE312 123 12D
Zoro #
G6083417
UPC #
699567011385
Country of Origin
United States

Dimensions

Cord Length - Ext. Cords and Outlet Strips
No Cord Included
Overall Height
20 1/4 in
Overall Width
19 3/8 in
Overall Depth
25 in
Wire Size
No Cord
Retractable Cord Length
No Cord

Details

Reel Color
Red
Reel Mounting
Bench, Ceiling, Wall
Holds
200 ft. of 12/3
Feeder Cord Ending NEMA Configuration
No Configuration
Cord Included
No
Cord Ending NEMA Configuration
No Configuration
Item
Motor Driven Cord Reel
Watts
18,000
Voltage - Ext. Cords and Outlet Strips
600VAC
Indoor / Outdoor
Indoor
Retractable Cord Ending
None
Includes
12 V DC Motor
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Slip Ring Rating
25
Cord Ending
None
Temp. Range
0 Degrees to 125 Degrees F
Reel Material
Steel
Enclosed Reel
No
Gauge/Conductor
12/3
Retractable Cord Ending Configuration
No Cord
Temp. Rating
0 Degrees to 125 Degrees F
Location
Indoor
Reel Capacity
200 ft of 12/3
Number of Conductors
0
Winding Method
Motor Driven
Trade Designation
No Cord
Feeder Cord Ending Configuration
Junction Box

Description

Cord Reel,Motor Driven,Red,25A,12/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.