Zoro Homepage
This item is Discontinued.
No Product Image Available

45 ft. 12/3 Power Cord Reel 15.0 Amps 1 Outlets 125V Voltage (Discontinued)

  • Mfr # L 4545 123 3
  • Zoro # G8001318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4545 123 3
Zoro #
G8001318
UPC #
699567000358
Country of Origin
United States

Dimensions

Cord Length
45 ft.

Details

Voltage
125V
Max. Amps
15.0
Cord Included
Yes
Grade
Heavy Duty
NEC Cord Designation
SJEOOW
Enclosed Reel
No
Gauge/Conductor
12/3
Item
Power Cord Reel
Number of Outlets
1

Description

Cord Reel,Single Outlet,45 ft.,12AWG, Max. Amps 15.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.