
Cord Reel With Hand Lamp, Spring Retracted, 12 AWG, Red Reel Color, 20 ft Length, 1 Outlets
Mfr # L 70075 123 3A
Zoro # G005661647
product price:Â $2,027.99
/ea
Sold in multiples of 6 for $12,167.94
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
20 ft
Number of Outlets
1
Wire Size
12 AWG
Reel Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L 70075 123 3A
Zoro #
G005661647
UPC #
699567018117
Country of Origin
United States
Dimensions
Retractable Cord Length
20 ft
Wire Size
12 AWG
Details
Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
1
Reel Color
Red
Max. Amps
20A
Retractable Cord Ending Configuration
NEMA 5-20R
Description
Reelcraft l 70075 123 3a, 12 awg / 3 conductor x 75 ft, 20 amp, single outlet with cord reinforced steel - the steel guide arm and heavy gauge base are stamped with ribs and gussets to ensure maximum strength and lightest possible weight. The torsion style latch spring has less stress and much longer life than traditional springs. long life drive spring - declutching arbor virtually eliminates possibility of spring damage due to reverse winding. only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life. quality finish and corrosion resistant - individually powder coated components offer the maximum protection from premature corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.