This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Electric Motor, 3/4"x100 ft., 3000 psi (Discontinued)

Mfr # EA33112 M10AX
Zoro # G0593803
UPC # 699567003168
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA33112 M10AX
Zoro #
G0593803
UPC #
699567003168
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
100 ft.

Details

Item
Electric Motor,3/4"x100 ft.,3000 psi
Max. Pressure
3000 psi

Description

Electric Motor,3/4"x100 ft.,3000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.