This item is Discontinued.

Reelcraft 35 ft. 16/2 Extension Cord Reel with Hand Lamp 0.3 Amps 120VAC Voltage L 4035 162 2

35 ft. 16/2 Extension Cord Reel with Hand Lamp 0.3 Amps 120VAC Voltage (Discontinued)

  • Mfr # L 4035 162 2
  • Zoro # G1602851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4035 162 2
Zoro #
G1602851
UPC #
699567011088
Country of Origin
Unknown

Dimensions

Retractable Cord Length
35 ft
Wire Size
16 AWG
Cord Length
35 ft.
Overall Depth
12-5/8"
Reel Width
3"
Overall Width
9-3/8"
Overall Height
13-1/4"
Cord Length - Ext. Cords and Outlet Strips
35 ft.
Feeder Cord Length
5 ft.
Reel Dia.
12-5/8"

Details

Item
Extension Cord Reel with Hand Lamp
Voltage
120VAC
Max. Amps
0.3
Feeder Cord Ending
Grounding Plug
Reel Color
Red
Cord Color
Black
Retractable Cord Ending
Fluorescent Lamp
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
No Receptacle
Reel Mounting
Bench, Ceiling, Wall
Gauge/Conductor - Ext. Cords and Outlet Strips
16/2
Grade - Ext. Cords and Outlet Strips
Industrial
Hand Lamp Mounting
Hook
Includes
Models Equipped with Automatic On/Off Switch that Activates Power, Single Receptacle Tool Tap, Push through Switch, Metal Grounded Guard
Gauge/Conductor
16/2
Reel Material
Steel
Lamp Watts
13
Replacement Lamps
Standard Bulb
With Receptacle - Ext. Cords and Outlet Strips
No
Lamp Guard
Yes
NEMA Receptacle Configuration
No Configuration
Grade
Heavy Duty
Slip Ring Rating
20A @ 600VAC
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
NEC Cord Designation
SJTOW
Voltage - Ext. Cords and Outlet Strips
120VAC
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
Standards
UL, CSA
Cord Ending
Fluorescent Lamp
NEMA Plug Configuration
5-15p
Lamp Watts - Ext. Cords and Outlet Strips
13
Number of Conductors
2
Special Features
Automatic On/Off Switch
Trade Designation
SJTOW
Cord Included
Yes

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp, Lamp Watts 13, Voltage 120VAC, Retractable Cord Length 35 ft., Wire Size 16 AWG, Max. Amps 0.3, Cord Color Black, Trade Designation SJTOW, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 2, Feeder Cord Length 5 ft., Feeder Cord Ending Grounding Plug, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.