This item is Discontinued.

Reelcraft 35 ft. 16/2 Extension Cord Reel 0.3 Amps 120V AC Voltage L 4035 162 2

35 ft. 16/2 Extension Cord Reel 0.3 Amps 120V AC Voltage (Discontinued)

  • Mfr # L 4035 162 2
  • Zoro # G6083642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4035 162 2
Zoro #
G6083642
UPC #
699567011088
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Retractable Cord Length
35 ft
Reel Dia.
12 5/8 in
Feeder Cord Length
5 ft
Overall Height
13 1/4 in
Cord Length - Ext. Cords and Outlet Strips
35 ft.
Reel Width
3 in
Overall Width
9 3/8 in
Overall Depth
12 5/8 in
Cord Length
35 ft.

Details

Item
Extension Cord Reel
Voltage
120V AC
Max. Amps
0.3
Feeder Cord Ending
Grounding Plug
Reel Color
Red
Cord Color
Black
Retractable Cord Ending
Fluorescent Lamp
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
No Receptacle
Reel Material
Steel
Lamp Watts - Ext. Cords and Outlet Strips
13
Cord Ending
Fluorescent Lamp
Gauge/Conductor - Ext. Cords and Outlet Strips
16/2
Replacement Lamps
Standard Bulb
Lamp Guard
Yes
Standards
UL, CSA
With Receptacle - Ext. Cords and Outlet Strips
No
Voltage - Ext. Cords and Outlet Strips
120VAC
NEMA Receptacle Configuration
No Configuration
Hand Lamp Mounting
Hook
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Slip Ring Rating
20 A @ 600V AC
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
Grade - Ext. Cords and Outlet Strips
Industrial
Reel Mounting
Bench, Ceiling, Wall
Includes
Models Equipped with Automatic On/Off Switch that Activates Power, Single Receptacle Tool Tap, Push through Switch, Metal Grounded Guard
Lamp Watts
13
NEC Cord Designation
SJTOW
NEMA Plug Configuration
5-15p
Gauge/Conductor
16/2
Trade Designation
SJTOW
Special Features
Automatic On/Off Switch
Number of Conductors
2
Grade
Heavy Duty

Description

Extension Cord Reel, Retractable Cord Ending Fluorescent Lamp, Lamp Watts 13, Voltage 120V AC, Retractable Cord Length 35 ft, Wire Size 16 AWG, Cord Color Black, Trade Designation SJTOW, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 2, Feeder Cord Length 5 ft, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.