Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Reelcraft Extension Cord Reel, No Receptacle, 16 AWG, Red Reel Color, 50 ft Length L 4050 162 2

Extension Cord Reel, No Receptacle, 16 AWG, Red Reel Color, 50 ft Length (Discontinued)

  • Mfr # L 4050 162 2
  • Zoro # G6083651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4050 162 2
Zoro #
G6083651
UPC #
699567011095
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Overall Depth
12 5/8 in
Overall Height
13 1/4 in
Feeder Cord Length
5 ft
Reel Dia.
12 5/8 in
Overall Width
9 3/8 in
Reel Width
3 in

Details

Item
Extension Cord Reel
Retractable Cord Ending Configuration
No Receptacle
Reel Color
Red
Cord Color
Black
Slip Ring Rating
20A @ 600V AC
Lamp Guard
Yes
With Receptacle - Ext. Cords and Outlet Strips
No
Retractable Cord Ending
Fluorescent Lamp
Lamp Watts - Ext. Cords and Outlet Strips
13
Replacement Lamps
Standard Bulb
Standards
CSA, UL
Reel Mounting
Bench, Ceiling, Wall
Grade - Ext. Cords and Outlet Strips
Industrial
Includes
Metal Grounded Guard, Models Equipped with Automatic On/Off Switch that Activates Power, Push through Switch, Single Receptacle Tool Tap
Hand Lamp Mounting
Hook
Reel Material
Steel
Voltage
120V AC
Lamp Watts
13 W
Trade Designation
SJTOW
Special Features
Automatic On/Off Switch
Number of Conductors
2

Description

Extension Cord Reel, Retractable Cord Ending Fluorescent Lamp, Lamp Watts 13 W, Voltage 120V AC, Retractable Cord Length 50 ft, Wire Size 16 AWG, Cord Color Black, Trade Designation SJTOW, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 2, Feeder Cord Length 5 ft, Reel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.