This item is Discontinued.

Reelcraft 50 ft. 16/2 Extension Cord Reel with Hand Lamp 0.3 Amps 120VAC Voltage L 4050 162 2SB 1

50 ft. 16/2 Extension Cord Reel with Hand Lamp 0.3 Amps 120VAC Voltage (Discontinued)

  • Mfr # L 4050 162 2SB 1
  • Zoro # G0870527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4050 162 2SB 1
Zoro #
G0870527
UPC #
699567011293
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Reel Width
3 in
Overall Width
9-3/8"
Overall Height
20"
Reel Dia.
12 5/8 in
Overall Depth
12-5/8"
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Cord Length
50 ft.
Feeder Cord Length
5 ft

Details

Item
Extension Cord Reel with Hand Lamp
Voltage
120VAC
Max. Amps
0.3
Feeder Cord Ending
Grounding Plug
Reel Color
Red
Cord Color
Black
Retractable Cord Ending
Fluorescent Lamp
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
No Receptacle
Slip Ring Rating
20A @ 600VAC
Voltage - Ext. Cords and Outlet Strips
120VAC
Hand Lamp Mounting
Hook
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Reel Material
Steel
Reel Mounting
Bench, Ceiling, Wall
Grade
Heavy Duty
Gauge/Conductor
16/2
With Receptacle - Ext. Cords and Outlet Strips
No
Features
Convenience swing bracket pays hose out in several different positions, Long Service Life extend service life of expensive cables by eliminating wear due to angular hose pull, Ease of Ordering order one part number, receive one box & ensure that accessory item matches reel
Lamp Guard
Yes
Gauge/Conductor - Ext. Cords and Outlet Strips
16/2
Replacement Lamps
Standard Bulb
Cord Ending
Fluorescent Lamp
NEC Cord Designation
SJTOW
NEMA Plug Configuration
5-15p
Lamp Watts
13
NEMA Receptacle Configuration
No Configuration
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
Includes
Heavy Duty Slip Ring and Adjustable Cord Stop Included
Lamp Watts - Ext. Cords and Outlet Strips
13
Standards
UL, CSA
Grade - Ext. Cords and Outlet Strips
Industrial
Number of Conductors
2
Special Features
Swing Bracket Pays Cord Out in Several Positions
Trade Designation
SJTOW
Cord Included
Yes

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp, Lamp Watts 13, Voltage 120VAC, Retractable Cord Length 50 ft., Wire Size 16 AWG, Max. Amps 0.3, Cord Color Black, Trade Designation SJTOW, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.