REELCRAFT Fluorescent Extension Cord Reel with Hand Lamp (Discontinued)
- Mfr # L 4050 163 8
- Zoro # G2346732
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L 4050 163 8
Zoro #
G2346732
UPC #
699567011118
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Retractable Cord Length
50 ft
Cord Length
50 ft.
Overall Depth
12 5/8 in
Overall Height
13 1/4 in
Reel Width
3 in
Reel Dia.
12 5/8 in
Overall Width
9 3/8 in
Feeder Cord Length
5 ft
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp with Receptacle, Lamp Watts 13, Voltage 120V AC, Retractable Cord Length 50 ft, Wire Size 16 AWG, Max. Amps 10.0, Cord Color Black, Trade Designation SJTO, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Reel Material Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.