This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 50ft. (Discontinued)

Mfr # L 4050 163 8
Zoro # G3719242
UPC # 699567011118
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4050 163 8
Zoro #
G3719242
UPC #
699567011118
Country of Origin
United States

Dimensions

Overall Height
13 1/4 in
Wire Size
16 AWG
Feeder Cord Length
5 ft
Retractable Cord Length
50 ft
Overall Depth
12 5/8 in
Reel Width
3 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Overall Width
9 3/8 in
Reel Dia.
12 5/8 in

Details

Item
Extension Cord Reel
Voltage
120V AC
Includes
Metal Grounded Guard, Models Equipped with Automatic On/Off Switch that Activates Power, Push through Switch, Single Receptacle Tool Tap
Reel Color
Red
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Retractable Cord Ending
Fluorescent Lamp with Receptacle
NEMA Receptacle Configuration
5-15R
Retractable Cord Ending Configuration
NEMA 5-15R
Trade Designation
SJTO
Lamp Guard
Yes
Cord Ending
Fluorescent Lamp with Receptacle
Max. Amps - Ext. Cords and Outlet Strips
10.0
Reel Material
Steel
Cord Color
Black
Standards
CSA, UL
Number of Outlets
1
With Receptacle - Ext. Cords and Outlet Strips
Yes
Feeder Cord Ending Configuration
NEMA 5-15P
Replacement Lamps
Standard Bulb
Reel Mounting
Bench, Ceiling, Wall
Slip Ring Rating
20A @ 600V AC
Special Features
Automatic On/Off Switch
Number of Conductors
3
Voltage - Ext. Cords and Outlet Strips
120VAC
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Lamp Watts
13 W
Grade - Ext. Cords and Outlet Strips
Industrial
Lamp Watts - Ext. Cords and Outlet Strips
13
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTO
Hand Lamp Mounting
Hook

Description

Extension Cord Reel, Retractable Cord Ending Fluorescent Lamp with Receptacle, Lamp Watts 13 W, Voltage 120V AC, Retractable Cord Length 50 ft, Wire Size 16 AWG, Cord Color Black, Trade Designation SJTO, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 3, Feeder Cord Length 5 ft, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.