This item is Discontinued.

Reelcraft 50 ft. 16/3 Extension Cord Reel with Hand Lamp 10.0 Amps 1 Outlets 120VAC Voltage L 4050 163 8SB 1

50 ft. 16/3 Extension Cord Reel with Hand Lamp 10.0 Amps 1 Outlets 120VAC Voltage (Discontinued)

  • Mfr # L 4050 163 8SB 1
  • Zoro # G1820131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4050 163 8SB 1
Zoro #
G1820131
UPC #
699567011316
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Overall Depth
12-5/8"
Overall Width
9-3/8"
Feeder Cord Length
5 ft
Reel Dia.
12 5/8 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Reel Width
3 in
Cord Length
50 ft.
Overall Height
20"

Details

Item
Extension Cord Reel with Hand Lamp
Voltage
120VAC
Max. Amps
10.0
Feeder Cord Ending
Grounding Plug
Reel Color
Red
Cord Color
Black
Retractable Cord Ending
Fluorescent Lamp with Receptacle
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
NEMA 5-15R
Lamp Watts - Ext. Cords and Outlet Strips
13
Lamp Watts
13
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTO
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
With Receptacle - Ext. Cords and Outlet Strips
Yes
Grade - Ext. Cords and Outlet Strips
Industrial
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Number of Outlets
1
Reel Mounting
Bench, Ceiling, Wall
Reel Material
Steel
Includes
Heavy Duty Slip Ring and Adjustable Cord Stop Included
Hand Lamp Mounting
Hook
Max. Amps - Ext. Cords and Outlet Strips
10.0
Standards
UL, CSA
NEC Cord Designation
SJTO
Cord Ending
Fluorescent Lamp with Receptacle
NEMA Receptacle Configuration
5-15R
Slip Ring Rating
20A @ 600VAC
Lamp Guard
Yes
Replacement Lamps
Standard Bulb
Voltage - Ext. Cords and Outlet Strips
120VAC
Grade
Heavy Duty
Features
Convenience swing bracket pays hose out in several different positions, Long Service Life extend service life of expensive cables by eliminating wear due to angular hose pull, Ease of Ordering order one part number, receive one box & ensure that accessory item matches reel
Gauge/Conductor
16/3
NEMA Plug Configuration
5-15P
Number of Conductors
3
Special Features
Swing Bracket Pays Cord Out in Several Positions
Trade Designation
SJTO
Cord Included
Yes

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp with Receptacle, Lamp Watts 13, Voltage 120VAC, Retractable Cord Length 50 ft., Wire Size 16 AWG, Max. Amps 10.0, Cord Color Black, Trade Designation SJTO, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.