This item is Discontinued.
This item is Discontinued.
Extension Cord Reel, No Receptacle, 16 AWG, Red Reel Color, 50 ft Length (Discontinued)
Mfr #
L 4050 A 163 5
Zoro #
G6083721
UPC # 699567011125
Country of Origin United States
Category Cord Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- L 4050 A 163 5
- Zoro #
- G6083721
- UPC #
- 699567011125
- Country of Origin
- United States
Dimensions
- Retractable Cord Length
- 50 ft
- Wire Size
- 16 AWG
- Reel Width
- 3 in
- Reel Dia.
- 12 5/8 in
- Feeder Cord Length
- 5 ft
- Overall Height
- 13 1/4 in
- Overall Depth
- 12 5/8 in
- Overall Width
- 9 3/8 in
- Cord Length - Ext. Cords and Outlet Strips
- 50 ft.
Description
Ext. Cord Reel,w/Hand Lamp,16/3AWG,50ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.